Skip Content
REFLECTIVE TAPE,BLUE,150 FT. L X 4 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFLECTIVE TAPE,BLUE,150 FT. L X 4 IN. W

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMRST544
  • Mfr. Model # RST544
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.33 lbs

Technical Specs

  • Item Reflective Marking Tape
  • Pattern Solid
  • Material Engineer Grade Reflective Sheeting
  • Width 4"
  • Performance Temp. 32 Degrees F to 150 Degrees F
  • Standards ASTM D-4956 Type I
  • Tape Format Continuous Roll
  • Roll Length 150 ft.
  • Retroreflective Grade Engineer
  • Die Cut Shape Continuous Roll
  • Safety Tape Color Blue
  • Legend No Legend
  • Thickness 5.5 - 6.5 mil
  • Diameter 6-5/8"
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list