Skip Content
REFLECTIVE T-POST MARKER,ORANGE/BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REFLECTIVE T-POST MARKER,ORANGE/BLK

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TAG8
  • Mfr. Model # 3TAG8
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour Orange/Black
  • Depth 1-1/4"
  • Height 60"
  • Material PVC Vinyl
  • Item Reflective T-Post Marker
  • Standards ASTM D-4956-99 Reflectivity Type 1
  • Width 1-1/2"
  • Thickness 31.5 mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list