Skip Content
REFLECTIVE SHEETING - WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REFLECTIVE SHEETING - WHITE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVGLT-RT-W
  • Mfr. Model # VGLT-RT-W
  • UNSPSC # 31201516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Length 1/16"
  • Colour White
  • Height 6"
  • Item Reflective Sheeting
  • Material Polycarbonate
  • Width 3"
  • Weight 1 lbs.
  • Tape Material Reflective
  • Tape Colour White
  • Standards FAA
  • Storage Size Width 3"
  • Outside Dia. 1/16"
  • Storage Size Length 1/16"
  • Includes Post, Hinge, Base, Grips, Pin
  • Legend N/A
  • Panel Height N/A
  • Panel Width N/A
  • Reflective Top Panel Size N/A
  • Reflective Bottom Panel Size N/A