Skip Content
REFLECTIVE MARKING TAPE,ARROW,3IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFLECTIVE MARKING TAPE,ARROW,3IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8ADC7
  • Mfr. Model # 8ADC7
  • UNSPSC # 55121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Item Reflective Marking Tape
  • Colour Red
  • Length 3"
  • Shape Arrow
  • Pattern Solid
  • Material Vinyl
  • Die Cut Shape Arrow
  • Tape Format Die Cut
  • Safety Tape Color Red
  • Legend No Legend
  • Width 3"
  • Thickness 0.216"
  • Diameter 3-1/2"
  • Adhesion Strength 49.6 oz./in.
  • Standards L-S 300C FP-85 Type II
  • Performance Temp. -40 Degrees F - 180 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Engineer
  • Tape Strip Length 3"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List