Skip Content
REFLECTIVE MARKER,BLUE/WH,48 H,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFLECTIVE MARKER,BLUE/WH,48 H,PK12

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TAH1
  • Mfr. Model # 3TAH1
  • UNSPSC # 55121731
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Colour Blue/White
  • Height 48"
  • Item Reflective Property Marker
  • Material Fiberglass
  • Diameter 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list