Skip Content
REFLECTIVE,CONE,TRAFFIC,LIME,2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFLECTIVE,CONE,TRAFFIC,LIME,2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR6FHA7
  • Mfr. Model # 6FHA7
  • UNSPSC # 46161508
  • CATALOGUE PAGE # 2379
  • Shipping Weight 7.04 lbs

Technical Specs

  • Base Material PVC
  • Standards NCHRP-350, MUTCD, ASTM D4956 - 07
  • Item Traffic Cone
  • Weight 7 lbs.
  • Outside Dia. 11"
  • Base Dimension 15"
  • Storage Size Length 11"
  • Cone Material PVC
  • Base Color Fluorescent Lime
  • Cone Color Fluorescent Lime
  • Storage Size Width 11"
  • Retroreflective Collar Yes
  • Cone Height 28"
  • Retroreflective Collar Material PVC
  • Meets MUTCD Requirements Yes
  • Traffic Cone Product Group Traffic Cones
  • Height of Reflective Collar (1) 4", (1) 6"
  • Traffic Cone Shape Standard
  • Recessed Collar No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list