Skip Content
REFINING PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFINING PACK

LUBER-FINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LBF3698SC
  • Mfr. Model # 3698SC
  • UNSPSC # 40161504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Outside Dia. 7.73"
  • Inside Dia. 0.86"
  • Height 15.06"
  • Item Refining Pack

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list