Skip Content
REFILL TRIM ROLLER4IN X 3/8IN 2PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFILL TRIM ROLLER4IN X 3/8IN 2PK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DPAHM005309
  • Mfr. Model # HM005309
  • UNSPSC # 31211900
  • CATALOGUE PAGE # 1554
  • Shipping Weight 0.45 lbs

Product Details

Mini Trim Roller Refills 2-Pack. Excellent for primers, exterior stains, adhesives and sizings. For use with all latex and oil paints.

Technical Specs

  • Item Mini Trim Roller Refills
  • Surfaces All
  • For Use With 4" Cage Frame or Mini Handle
  • Includes 2- 4" Roller Refills
  • Length 4"
  • Cover Material Trim Woven Fabric
  • Core Material Plastic
  • Paint Type Latex, Oil, or Alkyd Paints, Primers, Exterior Stains, Industrial Coatings, Adhesives

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list