REFILL SILVER FLAT 100 PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REFILL SILVER FLAT 100 PACK

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK96002
  • Mfr. Model # 96002
  • UNSPSC # 60121506
  • CATALOGUE PAGE # 828
  • Shipping Weight 0.325 lbs

Product Details

Marker for metal surfaces. Ideal for metal layout and fabrication work. Marks won't rub off like soapstone. Marks are resistant to torch flames. Durable metal and plastic holders prevent breakage. Round holder features a built-in sharpener.

Technical Specs

  • Item Silver Streak(R) Refill Flat 100 Sticks
  • Features Marks are More Visible through a Filter Plate when Cutting or Welding, Confirmed using a Typical Analysis to Contain: 200 Ppm Chlorides and Total Halogens, 250 PPM Each Low Melting Point Metals, 250 PPM Sulfur, Superior to Soapstone in Markability and Durability, will Not Rub, Burn or Blow Off Surface, Marks on Oily, Wet or Rusty Metals, and will Not Scratch or Abrade Surfaces, Durable Holders Prevent Stick Breakage
  • Colour Silver

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list