Skip Content
Discontinued with Replacement
REFILL DSPNSR LS500 MATRIX OR 500PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REFILL DSPNSR LS500 MATRIX OR 500PR

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLMTX1OR-D
  • Mfr. Model # MTX1OR-D
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs
Suggested Replacement Product
REFILL DISPENSER EAR PLUG 500PR/BO

Price: NA

Product Details

Matrix(TM) disposable foam earplug without cord features a smooth outer skin and reduced diameter providing long-term comfort. Noise reduction ratio NRR 29dB, orange colour, 500 pairs.

Technical Specs

  • Item Earplugs
  • Ear Plug Color Orange
  • Corded/Banded Uncorded
  • Series Matrix(TM)
  • Noise Reduction Rating NRR 29 dB
  • Standards ANSI S3.19-1974
  • Metal Detectable No
  • Pairs Per Package 500
  • Ear Plug Size Universal
  • Ear Plug Shape Cylinder
  • Ear Plug Material Foam
  • Ear Plug Packaging Dispenser Refill
  • Disposable/ Reusable Disposable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list