Skip Content
REFILL DISP SUPERFIT 30 500/BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REFILL DISP SUPERFIT 30 500/BOTTLE

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT391-1002
  • Mfr. Model # 391-1002
  • UNSPSC # 46180000
  • CATALOGUE PAGE # 2494
  • Shipping Weight 1.1 lbs

Product Details

E-A-R(R) Superfit 30(TM), NRR 30.

Technical Specs

  • Item Uncorded Earplugs
  • Corded/Banded Uncorded
  • Ear Plug Color Yellow
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 30 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Series 3M(TM) EAR(TM) Classic SuperFit Earplugs
  • Disposable/ Reusable Disposable
  • Pairs Per Package 500
  • Ear Plug Packaging Dispenser Refill
  • Ear Plug Shape Cylinder
  • Ear Plug Material Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list