REFILL DISP EAR CLASSIC 500PR/BO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REFILL DISP EAR CLASSIC 500PR/BO

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT391-1001
  • Mfr. Model # 391-1001
  • UNSPSC # 46181900
  • CATALOGUE PAGE # 2494
  • Shipping Weight 1.22 lbs

Product Details

E-A-R(R) Classic(TM) refill, NRR 29.

Technical Specs

  • Item Uncorded Earplugs
  • Ear Plug Color Yellow
  • Standards CSA Class AL
  • Corded/Banded Uncorded
  • Noise Reduction Rating NRR 29 dB
  • Ear Plug Size Universal
  • Metal Detectable No
  • Series 3M(TM) EAR(TM) Classic
  • Pairs Per Package 500
  • Disposable/ Reusable Disposable
  • Ear Plug Packaging Dispenser Refill
  • Ear Plug Material Foam
  • Ear Plug Shape Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list