REFERENCE ELECTRODE,GEN PURPOSE,CAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REFERENCE ELECTRODE,GEN PURPOSE,CAL

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33Y908
  • Mfr. Model # 33Y908
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Type Glass pH Combination
  • Length 6-19/64"
  • Item PH Electrode
  • Body Material Glass
  • Measurement Range 2-12
  • pH Range 2-12
  • Recommended Use Fpr Low Temperature And High Purity Water
  • Standards National Standard
  • Special Features Adopt Sensitive Membrane With Low Impedence And Glass ground Junction
  • Connector BNC
  • Operating Temp. Range 41-194F
  • Max. Pressure 1bar
  • Tip Shape Bulb
  • Shelf Life 1 Year
  • Diameter 15/32"
  • Testing Parameter pH
  • Reference Ag/ClAg
  • Cable Length 39-3/8"
  • Junction Glass Ground Joint
  • Electrolyte 4M KCl Solution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list