Skip Content
REFERENCE ELECTRODE,GEN PURPOSE,AG/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REFERENCE ELECTRODE,GEN PURPOSE,AG/

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33Y909
  • Mfr. Model # 33Y909
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item PH Electrode
  • Type Glass pH Combination
  • Length 6-19/64"
  • Body Material Glass
  • pH Range 0-14
  • Measurement Range 0-14
  • Recommended Use Lab Testing Of High Accuracy
  • Standards National Standard
  • Special Features Suited For Sticky Solution
  • Operating Temp. Range 41-194F
  • Connector BNC
  • Shelf Life 1 Year
  • Max. Pressure 1bar
  • Tip Shape Bulb
  • Diameter 15/32"
  • Testing Parameter pH
  • Cable Length 39-3/8"
  • Electrolyte 4M KCl Solution
  • Reference Ag/ClAg
  • Junction Glass Ground Joint

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list