Skip Content
Discontinued with Replacement
REEL WLDG CABLE HORIZONTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REEL WLDG CABLE HORIZONTAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLNSR2000
  • Mfr. Model # SR2000
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
REEL HORIZONTAL

Price: NA

Product Details

12 inch diameter horizontal welding cable reel, rated at 600 amps, will hold 150 ft. of light cable or 120 ft. of heavy cable, and measures 16 inches high x 27 inches wide x 12 inches deep.

Technical Specs

  • Type Horizontal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list