Skip Content
REEL WELDING T GRADE 1/4INX75FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL WELDING T GRADE 1/4INX75FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-SHWT175
  • Mfr. Model # EZ-SHWT175
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Item Hose Reel
  • Max. Temp. 150 Degrees F
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Housing Material Steel
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Height 25-1/2"
  • Overall Width 10-1/4"
  • Overall Length 24"
  • Seal Type Viton
  • Swivel Material Brass
  • Hose Material PVC
  • Hose Length 75 ft.
  • Reel Inlet 1/4"
  • Max. Pressure 200 PSI
  • Hose Inside Dia. 1/4"
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Safety Series Welding Hose Reel - Spring Driven Welding Hose Reel - Twin-Line Welding Hose Reel - Retractable Reel
  • Hose Outlet 1/4" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list