Skip Content
REEL WELDING T GRADE 1/4INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL WELDING T GRADE 1/4INX50FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-SHWT150
  • Mfr. Model # EZ-SHWT150
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • For Use With Fuel Gas, MAPP, Propane, Natural Gas
  • (F)NPT Reel Inlet (In.) 1/4
  • Height (In.) 21-1/4
  • Hose Inside Dia. (In.) 1/4
  • Hose Length (Ft.) 50
  • Hose Outlet (In.) 1/4
  • Item Reel
  • Max. Temp. (F) 150 Degrees
  • Length (In.) 19-1/2
  • Bearings Lubricated
  • Width (In.) 10-1/4
  • Drive Type Spring Driven
  • Grade T
  • Max. Pressure (PSI) 200
  • Mounting Wall, Floor, Ceiling, Vehicle
  • Seal Type Viton
  • Thread NPT
  • Meets/Exceeds RMA and CGA

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List