Skip Content
REEL WELDING GAS T GRADE 1/4INX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL WELDING GAS T GRADE 1/4INX50FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSHWT-N150
  • Mfr. Model # SHWT-N150
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Technical Specs

  • (F)NPT Reel Inlet (In.) 1/4
  • For Use With Welding Equipment
  • Item Reel
  • Drive Type Spring
  • Bearings Precision, Lubricated
  • Mounting Wall, Floor, Ceiling, Vehicle
  • Thread NPT
  • Seal Type Viton
  • Latch Stainless Steel Spring and Pawl, Zinc-Plated Ratchet
  • Meets/Exceeds RMA and CGA Type VD, Grade R
  • Max. Temp. 150 Degrees F
  • Overall Height 21"
  • Overall Width 10-7/8"
  • Overall Length 19-5/8"
  • Max. Pressure 200 PSI
  • Hose Outlet 1/4"
  • Hose Included Yes
  • Welding Hose Grade T
  • Hose Inside Dia. 1/4"
  • Hose Length 50 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list