REEL WELDING GAS T GRADE 1/4INX25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REEL WELDING GAS T GRADE 1/4INX25FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRP-WT125
  • Mfr. Model # P-WT125
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Technical Specs

  • Item Hose Reel
  • Max. Temp. 150 Degrees F
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Housing Material Steel
  • Overall Height 18-5/8"
  • Overall Width 8-1/2"
  • Seal Type Viton
  • Overall Length 17"
  • Swivel Material Brass
  • Max. Pressure 200 PSI
  • Hose Material PVC
  • Hose Length 25 ft.
  • Reel Inlet 1/4"
  • Duty Rating Heavy-Duty
  • Hose Inside Dia. 1/4"
  • Hose Included Yes
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Welding Hose Reel - Spring Driven Welding Hose Reel - Twin-Line Welding Hose Reel - Retractable Welding Reel
  • Hose Outlet 1/4" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list