Skip Content
REEL WELDING 1/4INX100FT LESS HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL WELDING 1/4INX100FT LESS HOSE

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSHWL-N1100
  • Mfr. Model # SHWL-N1100
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Max. Temp. 150 Degrees F
  • Item Hose Reel
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Housing Material Steel
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Length 24"
  • Overall Height 25-1/2"
  • Overall Width 10-1/4"
  • Seal Type Viton
  • Swivel Material Brass
  • Max. Pressure 200 PSI
  • Hose Inside Dia. 1/4"
  • Hose Length 100 ft.
  • Reel Inlet 1/4" (F)NPT
  • Hose Included No
  • Duty Rating Heavy-Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Includes Welding Hose Reel - Spring Driven Welding Hose Reel - Twin-Line Welding Hose Reel - Retractable Welding Reel - Hose Reel - Welding Hose
  • Hose Material No
  • Hose Outlet 1/4" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list