Skip Content
REEL WELD CABLE SP DRVN 1GAX50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL WELD CABLE SP DRVN 1GAX50FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRP-WC17-5001
  • Mfr. Model # P-WC17-5001
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2854
  • Shipping Weight 60.0 lbs

Technical Specs

  • Item Spring Driven Welding Cable Reels
  • Bearings 1" Solid Steel Axle and Lubricated Precision
  • Mounting Floor, Wall, Ceiling, Bench and Vehicles
  • Latch Locking
  • Overall Height 18-1/4"
  • Overall Length 17-1/4"
  • Overall Width 11"
  • Duty Rating Heavy-Duty
  • Cable Length 50 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list