Skip Content
REEL WELD CABLE CRNK #1X150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL WELD CABLE CRNK #1X150FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXR112WCL601
  • Mfr. Model # 112WCL601
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Application Manufacturing Plants and Facilities, Maintenance, Repair and Operations, Welding / Service Trucks, Welding Shops, Automotive and Fleet Maintenance, Garage Settings, Pipelines, Mining, Construction Railroad Operations, Marine/ Ship Building/ Offshore
  • Finish Powder Coated
  • Colour Blue
  • Item Reel
  • Drive Type Hand Crank
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Bearings Composite
  • Seal Type Nitrile
  • Max. Temp. Rating 150 Degrees F
  • Swivel Material Machined from Solid Brass
  • Hose Length 100 ft.
  • Hose Included No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list