Skip Content
REEL TRUCK MOUNT 3/8INX75FT 4000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL TRUCK MOUNT 3/8INX75FT 4000PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-THP375
  • Mfr. Model # EZ-THP375
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 98.0 lbs

Technical Specs

  • Item Reel
  • Max. Temp. 250 Degrees F
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Housing Material Steel
  • Bearings Lubricated, Precision
  • Overall Height 25-1/2"
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Length 24"
  • Seal Type Nitrile
  • Swivel Material Zinc plated
  • Overall Width 9-3/8"
  • Max. Pressure 4,000 PSI
  • Hose Length 75 ft.
  • Hose Inside Dia. 3/8"
  • Hose Material PVC
  • Hose Included Yes
  • Reel Inlet 3/8"
  • Duty Rating Heavy-Duty
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - High Pressure Hose Reel - Retractable Reel
  • Hose Ends 3/8" (M)NPT
  • Hose Outlet 3/8" (M)NPT
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list