Skip Content
REEL TRUCK MOUNT 3/8INX50FT 4000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL TRUCK MOUNT 3/8INX50FT 4000PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-THP350
  • Mfr. Model # EZ-THP350
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Max. Temp. 250 Degrees F
  • Item Reel
  • Bearings Lubricated, Precision
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 21-1/4"
  • Overall Length 19-1/2"
  • Overall Width 9-3/8"
  • Swivel Material Zinc Plated
  • Seal Type Nitrile
  • Hose Material PVC
  • Max. Pressure 4,000 PSI
  • Hose Length 50 ft.
  • Hose Inside Dia. 3/8"
  • Duty Rating Heavy-Duty
  • Reel Inlet 3/8"
  • Hose Included Yes
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - High Pressure Hose Reel - Retractable Reel
  • Hose Ends 3/8" (M)NPT
  • Hose Outlet 3/8" (M)NPT
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list