Skip Content
REEL TRUCK MOUNT 1/2INX75FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL TRUCK MOUNT 1/2INX75FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-TSH475
  • Mfr. Model # EZ-TSH475
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2846
  • Shipping Weight 82.0 lbs

Technical Specs

  • Item Reel
  • Max. Temp. 150 Degrees F
  • Bearings Lubricated, Precision
  • Housing Material Steel
  • Overall Height 25-1/2"
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Seal Type Nitrile
  • Swivel Material Brass
  • Overall Width 9-3/8"
  • Overall Length 24"
  • Hose Material PVC
  • Max. Pressure 300 PSI
  • Hose Length 75 ft.
  • Hose Inside Dia. 1/2"
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Reel Inlet 1/2" (F)NPT
  • Media - Hose Reels Air, Mild Chemical, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes PVC Hose
  • Hose Ends 1/2" (M)NPT
  • Hose Outlet 1/2" (M)NPT
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List