Skip Content
REEL TRUCK MOUNT 1/2INX75FT 2500PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL TRUCK MOUNT 1/2INX75FT 2500PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-TMP475
  • Mfr. Model # EZ-TMP475
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Item Hose Reel
  • Max. Temp. 250 Degrees F
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Length 24"
  • Overall Width 9-3/8"
  • Seal Type Nitrile
  • Overall Height 25-1/2"
  • Swivel Material Brass
  • Hose Material PVC
  • Hose Length 75 ft.
  • Max. Pressure 2500 PSI
  • Hose Inside Dia. 1/2"
  • Reel Inlet 1/2"
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Reel
  • Hose Outlet 1/2" (M)NPT
  • Enclosed Reel No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List