Skip Content
REEL TRUCK MOUNT 1/2INX50FT 2500PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL TRUCK MOUNT 1/2INX50FT 2500PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-TMP450
  • Mfr. Model # EZ-TMP450
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • Item Reel
  • Max. Temp. 250 Degrees F
  • Bearings Lubricated, Precision
  • Housing Material Steel
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Width 9-3/8"
  • Overall Length 19-1/2"
  • Overall Height 21-1/4"
  • Seal Type Nitrile
  • Hose Material PVC
  • Swivel Material Brass
  • Max. Pressure 2,500 PSI
  • Reel Inlet 1/2"
  • Hose Length 50 ft.
  • Hose Inside Dia. 1/2"
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Media - Hose Reels Oil
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Safety Series Supreme Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Reel
  • Hose Ends 1/2" (M)NPT
  • Hose Outlet 1/2" (M)NPT
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list