Skip Content
REEL TRK MT 3/8INX100FT 3000PSI L/H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL TRK MT 3/8INX100FT 3000PSI L/H

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRTMPL-N3100
  • Mfr. Model # TMPL-N3100
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 82.0 lbs

Technical Specs

  • Item Reel
  • Max. Temp. 250 Degrees F
  • Bearings Lubricated, Precision
  • Housing Material Steel
  • Overall Height 25-1/2"
  • Overall Length 24"
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Width 9-3/8"
  • Swivel Material Brass
  • Seal Type Nitrile
  • Hose Length 100 ft.
  • Max. Pressure 3,000 PSI
  • Hose Inside Dia. 3/8"
  • Reel Inlet 3/8"
  • Duty Rating Heavy-Duty
  • Hose Included No
  • Media - Hose Reels Oil
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Includes Heavy Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel - Hose Reel
  • Hose Ends 3/8" (M)NPT
  • Hose Outlet 3/8" (M)NPT
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List