Skip Content
REEL TRK MT 1/4IN X 50FT 5000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL TRK MT 1/4IN X 50FT 5000PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRTHP-N150
  • Mfr. Model # THP-N150
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Technical Specs

  • Item Reel
  • Max. Temp. 250 Degrees F
  • Bearings Lubricated, Precision
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Length 19-1/2"
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 21-1/4"
  • Swivel Material Zinc plated
  • Seal Type Nitrile
  • Overall Width 9-3/8"
  • Hose Material PVC
  • Max. Pressure 5,000 PSI
  • Hose Length 50 ft.
  • Hose Inside Dia. 1/4"
  • Hose Included Yes
  • Reel Inlet 1/4"
  • Duty Rating Heavy-Duty
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Heavy Duty Hose Reel - Spring Rewind Hose Reel - High Pressure Hose Reel - Retractable Hose Reel - Hose Reel
  • Hose Ends 1/4" (M)NPT
  • Hose Outlet 1/4" (M)NPT
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List