Skip Content
REEL TRK MT 1/2IN X 50FT 2500PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL TRK MT 1/2IN X 50FT 2500PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRTMP-N450
  • Mfr. Model # TMP-N450
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 77.0 lbs

Technical Specs

  • Max. Temp. 250 Degrees F
  • Item Reel
  • Bearings Lubricated, Precision
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 21-1/4"
  • Overall Length 19-1/2"
  • Overall Width 9-3/8"
  • Seal Type Nitrile
  • Swivel Material Brass
  • Hose Length 50 ft.
  • Max. Pressure 2,500 PSI
  • Reel Inlet 1/2"
  • Duty Rating Heavy-Duty
  • Hose Inside Dia. 1/2"
  • Hose Material PVC
  • Hose Included Yes
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Media - Hose Reels Oil
  • Includes Heavy Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel - Hose Reel
  • Hose Ends 1/2" (M)NPT
  • Hose Outlet 1/2" (M)NPT
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list