Skip Content
REEL TRK MT 1/2IN X 100FT 2500PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL TRK MT 1/2IN X 100FT 2500PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRTMP-N4100
  • Mfr. Model # TMP-N4100
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 106.0 lbs

Technical Specs

  • Item Reel
  • Max. Temp. 250 Degrees F
  • Bearings Lubricated, Precision
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Housing Material Steel
  • Overall Height 25-1/2"
  • Overall Length 24"
  • Overall Width 9-3/8"
  • Seal Type Nitrile
  • Swivel Material Brass
  • Hose Length 100 ft.
  • Max. Pressure 2,500 PSI
  • Hose Material PVC
  • Reel Inlet 1/2"
  • Hose Inside Dia. 1/2"
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Media - Hose Reels Oil
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Heavy Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel - Hose Reel
  • Hose Ends 1/2" (M)NPT
  • Hose Outlet 1/2" (M)NPT
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list