Skip Content
REEL SUPERHUB 3/8INX100FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL SUPERHUB 3/8INX100FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-SH3100
  • Mfr. Model # EZ-SH3100
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2844
  • Shipping Weight 71.0 lbs

Technical Specs

  • Item Reel
  • Bearings Lubricated, Precision
  • Max. Temp. 150 Degrees F
  • Housing Material Steel
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 21-1/4"
  • Overall Length 24"
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Width 8-1/4"
  • Max. Pressure 300 PSI
  • Swivel Material Brass
  • Seal Type Nitrile
  • Hose Length 100 ft.
  • Hose Ends 3/8" (M) NPT
  • Hose Material PVC
  • Hose Inside Dia. 3/8"
  • Reel Inlet 3/8" (F)NPT
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Media - Hose Reels Air, Mild Chemical, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes PVC Hose and Ball Stop
  • Hose Outlet 3/8" (M)NPT
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list