Skip Content
REEL SUPERHUB 3/4INX50FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL SUPERHUB 3/4INX50FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-SH550
  • Mfr. Model # EZ-SH550
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 69.0 lbs

Technical Specs

  • Max. Temp. 150 Degrees F
  • Item Hose Reel
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 25-1/2"
  • Overall Length 24"
  • Swivel Material Brass
  • Seal Type Nitrile
  • Overall Width 9-7/8"
  • Hose Material PVC
  • Max. Pressure 300 PSI
  • Reel Inlet 3/4"
  • Hose Length 50 ft.
  • Hose Inside Dia. 3/4"
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Hose Ends 3/4" (M)NPT
  • Hose Outlet 3/4" (M)NPT
  • Media - Hose Reels Air, Grease, Hydraulic Oil, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes Hose
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list