Skip Content
REEL SUPERHUB 1/2INX100FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL SUPERHUB 1/2INX100FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-SH4100
  • Mfr. Model # EZ-SH4100
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2844
  • Shipping Weight 81.0 lbs

Technical Specs

  • Max. Temp. 150 Degrees F
  • Bearings Lubricated, Precision
  • Item Reel
  • Housing Material Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Width 8-3/4"
  • Overall Height 25-1/2"
  • Overall Length 24"
  • Seal Type Nitrile
  • Swivel Material Brass
  • Hose Ends 1/2" (M) NPT
  • Hose Material PVC
  • Max. Pressure 300 PSI
  • Hose Inside Dia. 1/2"
  • Hose Length 100 ft.
  • Reel Inlet 1/2" (M)NPT
  • Duty Rating Heavy-Duty
  • Hose Included Yes
  • Media - Hose Reels Air, Mild Chemical, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes PVC Hose and Ball Stop
  • Hose Outlet 1/2" (M)NPT
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list