Skip Content
REEL STATIC GROUND 75FT W/CLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL STATIC GROUND 75FT W/CLIP

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDML2930Y75
  • Mfr. Model # ML2930Y75
  • UNSPSC # 41113641
  • CATALOGUE PAGE # 1413
  • Shipping Weight 10.0 lbs

Product Details

Ruggedly constructed static grounding/bonding reel. Features 100 amp solid copper alligator clip, yellow PVC coated plated steel cord. 75 foot cord that is 3/32 inch I.D. coated to 5/32 inch. Red enamel finish.

Technical Specs

  • Includes 100 A Solid Copper Alligator Clip(LE-21C)
  • Item Auto Rewind Reels
  • Wire Material Yellow Hytrel Coated Plated Steel
  • Diameter 3/32" I.D. Coated to 5/32" O.D.
  • Wire Length 75 ft.
  • Clamp Size 3"
  • Insulation Material - Wire and Cable Plated Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list