Skip Content
REEL STATIC GROUND 20FT W/CLIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL STATIC GROUND 20FT W/CLIP

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LND200-20R
  • Mfr. Model # 200-20R
  • UNSPSC # 41113641
  • CATALOGUE PAGE # 1413
  • Shipping Weight 3.16 lbs

Product Details

Static discharge reel. Steel cord type, 20 ft./6.1 m cord length, 3/32 inch O.D. cord gauge, 1 conductor.

Technical Specs

  • Includes 20 ft. Industrial Reel, Plated Steel Cable, LE-21C Copper Alligator Clip
  • Item Static Grounding Reel
  • Wire Material Plated Steel
  • Wire Length 20 ft.
  • Diameter 3/32" O.D.
  • Clamp Size 3"
  • Insulation Material - Wire and Cable Plated Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list