REEL STATIC DISCHARGE 75FT GALV CAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REEL STATIC DISCHARGE 75FT GALV CAB

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSD75
  • Mfr. Model # SD75
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Item Cable Reel
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Housing Material Steel
  • Overall Height 15"
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Width 4"
  • Overall Length 14-1/2"
  • Duty Rating Heavy-Duty
  • Includes 75 ft. Cable
  • Hose Length 75 ft.
  • Swivel Material Stainless Steel
  • Hose Included Yes
  • Media - Hose Reels Air, Fuel, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list