REEL STATIC DISCHARGE 50FT S/S CAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REEL STATIC DISCHARGE 50FT S/S CAB

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSD50-1
  • Mfr. Model # SD50-1
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Colour Blue
  • Includes Stainless Steel Cable
  • Item Grounding Reel
  • Bearings Precision, Lubricated
  • Latch Non-Sparking
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Length 11"
  • Cable Length 50 ft.
  • Drive Type - Hose Reels Spring Return
  • Duty Rating Medium Duty
  • Overall Height 11-1/2"
  • Finish - Hose Reels Powder Coated
  • Overall Width 3-7/8"
  • Cable Coated Yes
  • Hose Reel Product Group Retractable Grounding Wire Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list