REEL STATIC DISCHARGE 50FT L/CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REEL STATIC DISCHARGE 50FT L/CABLE

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSDL50
  • Mfr. Model # SDL50
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Item Cable Reel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Housing Material Steel
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 11-1/2"
  • Overall Length 11"
  • Overall Width 3-7/8"
  • Duty Rating Heavy-Duty
  • Swivel Material Stainless Steel
  • Hose Length 50 ft.
  • Drive Type - Hose Reels Spring Return
  • Media - Hose Reels Air, Fuel, Water
  • Finish - Hose Reels Powder Coated
  • Includes Static Discharge Cable Reel - Cable Reel - Spring Rewind Cable Reel - Grounding Reel - Retractable Cable Reel
  • Hose Included No
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list