REEL STATIC DISCHARGE 50FT GALV CAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REEL STATIC DISCHARGE 50FT GALV CAB

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSD50
  • Mfr. Model # SD50
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Item Cable Reel
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Housing Material Steel
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 11-1/2"
  • Duty Rating Heavy-Duty
  • Overall Width 3-7/8"
  • Overall Length 11"
  • Includes 50 ft. Cable
  • Swivel Material Stainless Steel
  • Hose Length 50 ft.
  • Hose Included Yes
  • Media - Hose Reels Air, Fuel, Water
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list