REEL STATIC DISCHARGE 35FT GALV CAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REEL STATIC DISCHARGE 35FT GALV CAB

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSD35
  • Mfr. Model # SD35
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Item Cable Reel
  • Housing Material Steel
  • Bearings 1" Solid Steel Axle and Lubricated Precision Bearings
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Length 11"
  • Overall Height 11-1/2"
  • Overall Width 3-7/8"
  • Duty Rating Heavy-Duty
  • Includes 35 ft. Cable
  • Swivel Material Stainless Steel
  • Hose Length 35 ft.
  • Hose Included Yes
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Media - Hose Reels Air, Fuel, Water
  • Enclosed Reel No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list