Skip Content
REEL STATIC DISCHARGE 100FT S/S CAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL STATIC DISCHARGE 100FT S/S CAB

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRSD100-1
  • Mfr. Model # SD100-1
  • UNSPSC # 40142022
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Colour Blue
  • Includes Grounding Cable
  • Item Reel
  • Bearings Lubricated
  • Mounting Wall, Floor, Ceiling, Vehicle
  • Overall Length 14-1/2"
  • Overall Height 15"
  • Latch Locking
  • Cable Length 100 ft.
  • Duty Rating Medium Duty
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Cable Coated Yes
  • Overall Width 4"
  • Hose Reel Product Group Retractable Grounding Wire Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list