REEL STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REEL STAND

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE656
  • Mfr. Model # 656
  • UNSPSC # 24102008
  • CATALOGUE PAGE # 1396
  • Shipping Weight 96.0 lbs

Product Details

Ratcheting reel stand, height 28 to 46 5/8 in, width 24 1/2 in, depth 23 in, material steel, green finish, capacity 3750 lb.

Technical Specs

  • Finish Green
  • Item Ratchet Type Reel Stand
  • Material Tempered Steel
  • Features Ratchet Mechanism to Easily Raise or Lower the Height, Roller Bearings Fit in Thespindle Groove to Keep the Spindle in Place and Turning Freely, Two Stands and a Spindle are Required for a Complete Setup
  • For Use With GLE687
  • Includes (1) 30291 Handle with Grip, (1) 657 Spindle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list