REEL STAND SCREW TYPE 13-28IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REEL STAND SCREW TYPE 13-28IN

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE687
  • Mfr. Model # 687
  • UNSPSC # 24102008
  • CATALOGUE PAGE # 1396
  • Shipping Weight 28.0 lbs

Product Details

Telescoping adjustable reel stand, capacity 2500 pounds, maximum height 28 inches, minimum height 13 inches, maximum reel diameter 56 inches, minimum reel diameter 28 inches, for use with GLE647.

Technical Specs

  • For Use With 5C652
  • Capacity (Lb.) 2,500
  • Height (In.) 13 - 28
  • Item Telescoping Stand
  • Dispenses 28 - 56" Reel Dia.
  • Type Screw, Telescoping
  • Features Wide, Welded Steel Base for Added Stability With 5/8" Holes, Roller Bearings Fit in the Spindle Groove to Keep the Spindle in Place and Turning Freely, Two Stands and a Spindle are Required for a Complete Setup
  • Depth (In.) 15
  • Includes (1) 647 Spindle, (2) 683 and (1) 687 25591 Stop Pin
  • Material Steel
  • Width (In.) 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list