Skip Content
REEL SP DR 3/8INX50FT 300PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL SP DR 3/8INX50FT 300PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXREZ-P-LP350
  • Mfr. Model # EZ-P-LP350
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2844
  • Shipping Weight 43.0 lbs

Technical Specs

  • Item Reel
  • Bearings Lubricated, Precision
  • Max. Temp. 150 Degrees F
  • Housing Material Steel
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Height 18-5/8"
  • Overall Width 6-3/4"
  • Overall Length 17-1/8"
  • Seal Type Nitrile
  • Swivel Material Brass
  • Hose Ends 3/8" (M) NPT
  • Hose Material PVC
  • Hose Length 50 ft.
  • Max. Pressure 300 PSI
  • Hose Inside Dia. 3/8"
  • Hose Included Yes
  • Reel Inlet 3/8" (F)NPT
  • Duty Rating Heavy-Duty
  • Media - Hose Reels Air, Mild Chemical, Water
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Includes PVC Hose and Ball Stop
  • Hose Outlet 3/8" (M)NPT
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List