Skip Content
REEL SINGLE HOSE/PROPANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

REEL SINGLE HOSE/PROPANE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SLNSR4202
  • Mfr. Model # SR4202
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Single hose/propane reel 12 inch diameter. Holds 100 ft of hose, 75 ft of 1/4 inch or 25 ft of 3/16 inch whip. Spool is chain driven. All fittings, swivels and tie down bolts are included. Continuous pressure is supplied through swivels.

Technical Specs

  • Height (In.) 14
  • Width (In.) 18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list