REEL SELF-DISPENSING 250 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REEL SELF-DISPENSING 250 FT

EASYHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNLSR52J250
  • Mfr. Model # SR52J250
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1480
  • Shipping Weight 20.0 lbs

Product Details

Commercial self-regulating cable for roof de-icing or pipe tracing. Use the SR trace to prevent pipes from freezing, to maintain liquids in a pipe at a constant temperature or to maintain viscosity for flow conditions. SR trace can also be used in roof and gutter de-icing. 250 foot spool. 240V.

Technical Specs

  • Item Self-Dispensing Reel
  • Voltage 240
  • Watts per Foot @ 40F 5
  • Cable Length 250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list