Skip Content
REEL S/STEEL MP 3/8INX50FT 3000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL S/STEEL MP 3/8INX50FT 3000PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRMPL-N350SS
  • Mfr. Model # MPL-N350SS
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2849
  • Shipping Weight 53.0 lbs

Technical Specs

  • Item Reel
  • Max. Temp. 250 Degrees F
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Housing Material Stainless Steel
  • Bearings Lubricated, Precision
  • Overall Height 21-1/4"
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Width 8-1/4"
  • Overall Length 19-1/2"
  • Swivel Material Stainless Steel
  • Seal Type Nitrile
  • Max. Pressure 3,000 PSI
  • Hose Inside Dia. 3/8"
  • Hose Length 50 ft.
  • Reel Inlet 3/8"
  • Hose Included No
  • Duty Rating Heavy-Duty
  • Drive Type - Hose Reels Spring Return
  • Media - Hose Reels Air, Hydraulic Oil, Oil, Water
  • Includes Stainless Steel Medium Pressure Heavy Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel - Stainless Steel Hose Reel
  • Hose Outlet 3/8" (M)NPT
  • Hose Ends 3/8" (M)NPT
  • Enclosed Reel No
  • Finish - Hose Reels Stainless Steel
  • Hose Reel Product Group Spring Return Hose Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list