Skip Content
REEL S/STEEL MP 1/2INX50FT 2500PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL S/STEEL MP 1/2INX50FT 2500PSI

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXRMPL-N450SS
  • Mfr. Model # MPL-N450SS
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2849
  • Shipping Weight 53.0 lbs

Technical Specs

  • Item Reel
  • Max. Temp. 250 Degrees F
  • Bearings Lubricated, Precision
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Overall Height 25-1/2"
  • Housing Material Stainless Steel
  • Latch Stainless Steel Spring and Pawl, Zinc Plated Ratchet
  • Overall Length 19-1/2"
  • Overall Width 8-3/4"
  • Seal Type Nitrile
  • Swivel Material Stainless Steel
  • Max. Pressure 2,500 PSI
  • Hose Length 50 ft.
  • Hose Inside Dia. 1/2"
  • Reel Inlet 1/2"
  • Duty Rating Heavy-Duty
  • Hose Included No
  • Media - Hose Reels Air, Hydraulic Oil, Oil, Water
  • Drive Type - Hose Reels Spring Return
  • Includes Stainless Steel Medium Pressure Heavy Duty Hose Reel - Spring Rewind Hose Reel - Medium Pressure Hose Reel - Retractable Hose Reel - Stainless Steel Hose Reel
  • Hose Ends 1/2" (M)NPT
  • Hose Outlet 1/2" (M)NPT
  • Enclosed Reel No
  • Hose Reel Product Group Spring Return Hose Reel
  • Finish - Hose Reels Stainless Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List