Skip Content
REEL S/STEEL HND CRNK 1/2INX200FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REEL S/STEEL HND CRNK 1/2INX200FT

COXREELS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CXR1125-4-200SP
  • Mfr. Model # 1125-4-200SP
  • UNSPSC # 40142022
  • CATALOGUE PAGE # 2849
  • Shipping Weight 39.0 lbs

Technical Specs

  • Application Corrosive Environments, Hygienic Environments, Fire Suppression, Medical Services, Marine/ Docks/ Offshore, Manufacturing Plants and Facilities, Pulp and Paper Plants, Food and Chemical Processing Plants, Bottling Plants, Dairies, Meat Packing, Grocery Stores, Restaurants and Commercial Kitchens, Water Treatment and Supply, Petrochemical, Food Grade Washdown
  • Colour Blue
  • Finish Unpolished Stainless
  • Item Reel
  • Bearings Permanently Lubricated Self Aligning Pillow Block Bearing
  • Mounting Floor, Ceiling, Wall, Vehicle
  • Drive Type Hand Crank
  • Max. Pressure Rating 3000 PSI
  • Swivel Material Stainless Steel
  • Hose Length 200 ft.
  • Seal Type Nitrile
  • Max. Temp. Rating 150 Degrees F
  • Reel Inlet 1/2" NPT(F)
  • Hose Inside Dia. 1/2"
  • Hose Included No
  • Overall Height 18-3/4"
  • Overall Width 25-1/2"
  • Overall Length 17-5/8"
  • Hose Ends 1/2" (M) NPT
  • HP None
  • Housing Material Heavy Duty
  • Hose Outlet 1/2" (M)NPT
  • Hose Outside Dia. 7/8"
  • Duty Rating Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list